8 in. Deck Plate Bathrooom Faucet Part in Polished Nickel
Williston 8 in. Deck Plate Bathrooom Faucet Part in Polished Nickel
Package Quantity Info:
Each: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Williston
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Deck Plate
- Length:
- 8 in
- MA Approved:
- No
- UPC:
- 781889329221
- WaterSense Labeled:
- No