8 in. Deck Plate Bathrooom Faucet Part in Stainless Steel
Williston 8 in. Deck Plate Bathrooom Faucet Part in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Williston
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Deck Plate
- Length:
- 8 in
- MA Approved:
- No
- UPC:
- 781889329238
- WaterSense Labeled:
- No