Single Handle Pull Down Kitchen Faucet in Chrome

You last purchased this on
 
Signature Hardware

Williston Single Handle Pull Down Kitchen Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Williston Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #SHK449262
  • Item #9278187
  • Manufacturer Part #449262
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pullout spray head with dual spray functionality; aerated spray and stream
  • 360° Swivel spout grants access to all areas in and around the sink
  • Faucet is constructed of brass ensuring a lifetime of durability
  • Designed to be installed onto faucet decks up to 3-1/8 in thick
  • Compliant with the Americans with Disabilities Act (ADA)
  • Installs onto water supplies with 9/16 in UNEF connections
  • Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Williston
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Height:
16-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8-1/2 in
Spout Reach:
8-1/2 in
Spout Type:
Swivel
Trim Only:
No