Window Sash Loop in Antique Copper
Window Sash Loop in Antique Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Sold individually.
- Made of solid brass.
Specifications
- Application:
- Residential
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Depth:
- 1-3/8
- Height:
- 1-1/4
- Length:
- 1-11/16
- Material:
- Brass
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM ? WWW.P65WARNINGS.CA.GOV
- UPC:
- 781889803745
- Width:
- 1-3/4
- Window Hardware Type:
- Sash Loop