This product requires certification to purchase.

Window Sash Loop in Matte Black

You last purchased this on
 
Signature Hardware

Window Sash Loop in Matte Black

Brand image
You last purchased this on
 
Signature Hardware

Window Sash Loop in Matte Black

  • Fast #
  • Part #SH473683
  • Item #9407991
  • Manufacturer Part #473683
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sold individually.
  • Made of solid brass.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-1/4 in
Height:
2 in
Length:
2 in
Material:
Brass
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM ? WWW.P65WARNINGS.CA.GOV
Width:
1-1/2 in
Window Hardware Type:
Sash Hook



Customers Also Bought
1–6 of 18 items
Part #PMP14074
Item #4870911
3.7 out of 5 Customer Rating
Requires Certification
Part #LVSSTEM
Item #7643127
3.7 out of 5 Customer Rating
Requires Certification
Part #TAC42H
Item #7236233
5 out of 5 Customer Rating
Requires Certification
Part #P3002526
Item #7234410
3.8 out of 5 Customer Rating
Requires Certification
Part #P3000019
Item #5172714
3.4 out of 5 Customer Rating
Requires Certification
Part #PMP557750
Item #4870877
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH306571
Item #7715972
5 out of 5 Customer Rating
Requires Certification
Part #SH553193BG
Item #10427288
5 out of 5 Customer Rating
Requires Certification
Part #SH553225RLMB
Item #10427885
5 out of 5 Customer Rating
Requires Certification
Part #SH450302
Item #8226202
4.9 out of 5 Customer Rating
Requires Certification
Part #SH553251MWBG
Item #10428325
5 out of 5 Customer Rating
Requires Certification
Part #SH553206CPMB
Item #10427577
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing