Window Sash Loop in Satin Brass
Window Sash Loop in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sold individually.
- Made of solid brass.
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 1-3/8 in
- Height:
- 1-1/4 in
- Length:
- 1-11/16 in
- Material:
- Brass
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM ? WWW.P65WARNINGS.CA.GOV
- UPC:
- 781889803721
- Width:
- 1-3/4 in
- Window Hardware Type:
- Sash Loop