64-1/4 x 32 in. Freestanding Resin Soaker Bathtub with Center Drain in Matte White
Winifred 64-1/4 x 32 in. Freestanding Resin Soaker Bathtub with Center Drain in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- White Pop-Up drain included.
- Tub material is solid and the same color throughout.
- Exterior matte finish is easy to maintain and repair, if needed.
- Tub is 1" at rim.
- Drain is located in center of bathtub
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Patina applied using French hot process, so color is ingrained in the copper. Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (± 1").
- Requires wall- or floor-mount tub filler.
- To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
- Double Ended
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Depth:
- 17-3/4 in
- Basin Length:
- 49 in
- Basin Width:
- 24-1/2 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 71 gal
- Clawfoot Included:
- No
- Collection:
- Winifred
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Configuration:
- Soaker
- Depth:
- 17-3/4 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 25-3/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Resin
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 24 in
- Overall Length:
- 64 in
- Overall Width:
- 31-1/2 in
- Overflow Included:
- Yes
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Soaking Depth:
- 17-1/2 in
- UL Listed:
- No
- UPC:
- 781889426326
- Weight:
- 329 lb