20 in. Rectangular Lighted Mirror with Tunable LED in Silver
Winnberg 20 in. Rectangular Lighted Mirror with Tunable LED in Silver
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 32" mirror overall dimensions: 32" W x 24" H x 1-7/8" D and has 29-1/4" horizontal mounting centers.
- Utilizes a 4 mm copper-free silver mirror for a high-quality image effect that is clear, smooth, and true.
- Mirror is supported by an aluminum frame for lightweight durability.
- Light activated and adjusted by touch sensor.
- Features backlighting behind mirror.
- Designed to work in conjunction with the bathroom's main light source.
Specifications
- Application:
- Residential
- Collection:
- Winnberg
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1-7/8 in
- ETL Listed:
- Yes
- Height:
- 27-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Material:
- Aluminum
- Product Type:
- Lighted Mirror
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Rectangular
- Size:
- 27-1/2 in x 20 in x 1-7/8 in
- Style:
- Modern
- Width:
- 20 in