52 x 33-1/4 in. Freestanding Bathtub End Drain in White
Winton 52 x 33-1/4 in. Freestanding Bathtub End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tub is constructed from premium quality cast iron ensuring a lifetime of beauty and durability
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 52 in x 30 in
- Soaking Depth: 23 in (as measured to the overflow outlet or tub rim)
- Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Depth:
- 23 in
- Basin Length:
- 31 in
- Basin Width:
- 14 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 43 gal
- Clawfoot Included:
- No
- Collection:
- Winton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 23 in
- Drain Included:
- No
- Drain Location:
- End
- Faucet Included:
- No
- Height:
- 33-1/4 in
- Installation Type:
- Freestanding
- Length:
- 52 in
- Material:
- Cast Iron
- Number of Occupants:
- 1
- Overflow Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Soaking Depth:
- 23 in
- UPC:
- 781889433027
- Weight:
- 300 lb
- Width:
- 30 in