This product requires certification to purchase.

100W 15-7/8 in. 1-Light Medium E-26 Wall Sconce in Black

Signature Hardware

Woodberry 100W 15-7/8 in. 1-Light Medium E-26 Wall Sconce in Black

  • Fast #
  • Part #PHEL3102BLK
  • Item #5150887
  • Manufacturer Part #434314
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Woodberry 100W 15-7/8 in. 1-Light Medium E-26 Wall Sconce in Black

  • Fast #
  • Part #PHEL3102BLK
  • Item #5150887
  • Manufacturer Part #434314
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA C22.2 No. 250
Collection:
Woodberry
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3500
Depth:
10-3/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
15-7/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Nautical
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
UL 1598
UPC:
781889295755
Volts:
110V
Wall Sconce Type:
Lantern
Watts:
100 W
Width:
8 in