This product requires certification to purchase.

47-1/4 in. Rectangular Mirror in Light Grey

Signature Hardware

Wulan 47-1/4 in. Rectangular Mirror in Light Grey

  • Fast #
  • Part #SH412245
  • Item #7632309
  • Manufacturer Part #412245
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Wulan 47-1/4 in. Rectangular Mirror in Light Grey

  • Fast #
  • Part #SH412245
  • Item #7632309
  • Manufacturer Part #412245
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Wulan
Color Finish Category:
Greys
Color Finish Name:
Light Grey
Depth:
1-1/8 in
Height:
27-5/8 in
Installation Type:
Wall Mount
Material:
Teak
Product Type:
Mirror
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Rectangular
Size:
27-5/8 in x 47-1/4 in x 1-1/8 in
Style:
Modern
UPC:
781889467022
Width:
47-1/4 in