Brass Handle Left Hand Dummy Entrance Door Set Lever in Antique Brass
Yasmeen Brass Handle Left Hand Dummy Entrance Door Set Lever in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits doors with standard thickness of 1-3/4".
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Yasmeen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 2-7/16 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 10-3/4 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Size:
- 10-3/4 in x 2-1/2 in x 2-7/16 in
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Thickness:
- 1.75 in
- UL Listed:
- No
- UPC:
- 781889625392
- Width:
- 2-1/2 in