Brass Handle Passage Interior Door Set Lever in Polished Nickel
Yasmeen Brass Handle Passage Interior Door Set Lever in Polished Nickel
Frequently Purchased Together
Product Details
- Choose from 2-3/8" or 2-3/4" latch backset.
- Fits doors with standard thickness of 1-3/4".
- Includes all necessary operating parts and fastening hardware.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Yasmeen
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-15/16 in
- Handle Length (in):
- 4-3/4 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- Lock Type:
- Interior Door Set, Passage
- Material:
- Brass
- Size:
- 2-1/2 in x 2-1/2 in x 2-15/16 in
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Thickness:
- 1.75 in
- UL Listed:
- No
- Weight:
- 2 lb
- Width:
- 2-1/2 in