This product requires certification to purchase.

36 in. Towel Holder in Natural

Signature Hardware

Yuhan 36 in. Towel Holder in Natural

  • Fast #
  • Part #SH453409
  • Item #8806250
  • Manufacturer Part #453409
5 out of 5 Customer Rating
Brand image
Signature Hardware

Yuhan 36 in. Towel Holder in Natural

  • Fast #
  • Part #SH453409
  • Item #8806250
  • Manufacturer Part #453409
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Yuhan
Color Finish Category:
Browns
Color Finish Name:
Teak
GSA Approved:
No
Height:
36-1/4
IAPMO Listed:
No
Length:
36
Material:
Teak
Mount Type:
Freestanding
NSF Certified:
No
Number of Bars:
3
Projection:
10-3/4
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: WWW.p65warnings.ca.gov
UPC:
781889411704