13.9 cu. ft. Column Refrigerator in Panel Ready
13.9 cu. ft. Column Refrigerator in Panel Ready
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to provide the largest capacity in the industry, the 24-inch integrated column refrigerator features 13.9 cu ft. of storage capacity
- Ingenious features like an inverter linear compressor and metal interior help to minimize temperature fluctuations to within 1°F to maintain food freshness
- Every integrated column features an intelligent, symmetrical design that allows for flush installation, along with easy door reversal
- Also, when installed with the 18-inch integrated column freezer, the pair cleanly fits a 42" opening or a 41.5" opening perfect for both new construction and replacement applications
- The internal water dispenser delivers cold, fresh, filtered water with a simple touch
- Engineered to reduce environmental impact with HFC /HCFC free refrigerant, insulation and recyclable materials
-
Lead Law Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 13.9 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Depth:
- 23-7/8 in
- Energy Star Compliant:
- Yes
- Height:
- 84-1/2 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Refrigerator Capacity (Cu Ft):
- 13.9 cu ft
- Refrigerator Type:
- Column
- Smart Home Compatibility:
- Apple, Android, ThinQ
- Smart Home Enabled:
- Yes
- Temperature Range:
- 36 to 46 Deg F
- UL Listed:
- Yes
- UPC:
- 048231798815
- Volts:
- 115V
- Weight:
- 324 lb
- Width:
- 23-3/4 in
- Wireless Communication:
- Wi-Fi