23-11/16 x 34-5/8 in. Built-in Undercounter Wine Cooler in Panel Ready
23-11/16 x 34-5/8 in. Built-in Undercounter Wine Cooler in Panel Ready
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carefully tailored to mimic the ideal environment of historic wine caves, our exclusive design minimizes temperature fluctuations, reduces vibration, limits light passing through, and locks in humidity
- Ingenious features like an inverter compressor help to keep your collection cool while minimizing temperature fluctuation and vibration
- Dark-tinted, triple pane glass protects wine from damaging UV light while humidity control boosts humidity to optimum levels, helping to preserve quality and taste
- Two independent temperature zones help keep both white and red wines at the right temperature to bring out the very best taste
- Features an intelligent, symmetrical design that allows for flush installation, along with easy door reversal
- Engineered to reduce environmental impact with HFC / HCFC free refrigerant, recyclable insulation and recycled materials
Documents
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 41 Bottles
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Digital Touch
- Depth:
- 26-1/8 in
- Height:
- 34-5/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Undercounter
- Smart Home Compatibility:
- Android, iOS, ThinQ
- Smart Home Enabled:
- Yes
- Temperature Range:
- 41 to 64 Deg F
- UPC:
- 195174011218
- Volts:
- 115V
- Weight:
- 148 lb
- Width:
- 23-11/16 in
- Wireless Communication:
- Wi-Fi