29-15/16 in. Chimney Wall Mount Range Hood
29-15/16 in. Chimney Wall Mount Range Hood
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sleek low-profile design: Add a sleek, modern look to your kitchen with this chimney style hood design, perfect for use over most 30" and 36" cooktops and ranges
- Dual level LED lighting and adjustable blower speeds: Clearly see the food being prepared with LED lighting and five blower speeds that provides a wide range of CFMs from 200-600 CFM to meet local requirements, without compromising power or design
- Easy-to-clean mesh filters: Effectively remove smoke and odors with the Dishwasher-safe mesh filter. After 30-hours of use, the filter clean reminder will activate, insuring filters are always performing at their best
- Wi-Fi enabled for connectivity: Connect the hood and cooktop for automatic communication with each other so the fans and burners are synchronized
Documents
Specifications
- AMP:
- 4
- CEC Compliant:
- For Sale in CA
- Control Type:
- Remote
- Depth:
- 22-1/6 in
- Duct Size:
- 6 in
- Fan Speeds:
- 5
- Filter Type:
- Mesh
- Height:
- 48-1/2 in
- Hood Vent Type:
- Chimney
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Sones:
- 6
- UPC:
- 195174045442
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Weight:
- 35 lb
- Width:
- 29-15/16 in