29-3/4 in. 9.4 cu. ft. 50A Wall Mount Double Oven in Stainless Steel
29-3/4 in. 9.4 cu. ft. 50A Wall Mount Double Oven in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Capacity:
- 9.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 24-3/8 in
- Height:
- 52-1/16 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Self Clean:
- Yes
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- UPC:
- 048231341288
- Volts:
- 208/240V
- Watts:
- 10200 W
- Width:
- 29-3/4 in
- Wireless Communication:
- Wi-Fi