This product requires certification to purchase.

29-3/4 in. Combo Oven in Stainless Steel

Signature Kitchen Suite

29-3/4 in. Combo Oven in Stainless Steel

  • Fast #
  • Part #SSKSDV3012MT
  • Item #10396327
  • Manufacturer Part #SKSDV3012MT
4.6 out of 5 Customer Rating
Brand image
Signature Kitchen Suite

29-3/4 in. Combo Oven in Stainless Steel

  • Fast #
  • Part #SSKSDV3012MT
  • Item #10396327
  • Manufacturer Part #SKSDV3012MT
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Precise cooking comes to the forefront in our double wall oven, which offers the versatility of steam-combi and the innovation of Gourmet AI™ food recognition technology, the power of steam-combi gives you everything you need to enjoy sous vide cooking and all the capacity you need for a big meal
  • Enjoy the convenience and flexibility to monitor your cooking from any location with our oven's Wi-Fi capability
  • The convenience continues, with Speed-Clean™ , where you only need 10 min and a little water, to have your oven sparkling clean
  • Gourmet AI™ camera
  • Steam-combi convection oven
  • Steam sous vide cooking mode
  • Air fry
  • Speed-Clean™
  • Wi-Fi enabled for ThinQ® control with iPhone/Android app
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
50
CSA Certified:
Yes
Capacity:
4.7 cu ft;9.4 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
26-7/8 in
Height:
52-1/16 in
Installation Type:
Built-in
Interior Light:
Yes
Light Bulb Type:
Halogen
Number of Lights:
6
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Self Clean:
Yes
Smart Home Compatibility:
Amazon Alexa, Google Assistant
Smart Home Enabled:
Yes
UPC:
195174080962
Volts:
240V
Width:
29-3/4 in
Wireless Communication:
Wi-Fi