29-3/4 x 27 in. 34.2A 4.7 cu. ft. Single Oven in Stainless Steel
29-3/4 x 27 in. 34.2A 4.7 cu. ft. Single Oven in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The convection cooking system utilizes a third element and fan to cook food quickly and evenly, on every rack
- Makes fast work of cleaning a lightly-soiled oven with just a ten minute cycle, using only water
- The door opens and closes gently with grace and elegance
Specifications
- AMP:
- 34.2
- Capacity:
- 4.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 27 in
- Height:
- 29-3/8 in
- Installation Type:
- Built-in
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- Yes
- UPC:
- 048231319713
- Volts:
- 208/240V
- Watts:
- 8200 W
- Width:
- 29-3/4 in
- Wireless Communication:
- Wi-Fi