3.4 cu. ft. Counter Depth and French Door Refrigerator in Panel Ready
3.4 cu. ft. Counter Depth and French Door Refrigerator in Panel Ready
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Documents
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.4 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Depth:
- 22-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Handle Type:
- Tubular
- Height:
- 34-5/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Metal
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 3.4 cu ft
- Refrigerator Type:
- Counter Depth, French Door
- Smart Home Compatibility:
- Android, Apple, SmartThinQ
- Smart Home Enabled:
- Yes
- UPC:
- 195174011188
- Volts:
- 115V
- Weight:
- 142 lb
- Width:
- 23-11/16 in
- Wireless Communication:
- Wi-Fi