30 in. 5 Burner Sealed Gas Cooktop in Stainless Steel
30 in. 5 Burner Sealed Gas Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Industry leading combined 67,500 BTU includes a center ultra-high burner delivering 24K BTU of pure cooking power for great searing and quick stir frying and two ultra-low burners that simmer down to maintain temperatures as low as 140° to prepare delicate sauces and sugary confections
- Five sealed brass burners and porcelain coated burner pan provides the ultimate in performance and easy cleanup. Brass burners provide luxury styling while spillovers wipe away easily without the concern of scratching the top and keeps the cooking surface looking new
- Never worry about overcooking the food with a Built-in timer right on the cooktop. Backlit knob lighting indicates which knob is on at a glance, providing an extra level of safety
- Heavy-duty cast iron grates allow for easy pot movement across all burners. The center burner easily converts for round bottom wok cooking, allowing for preparing stir-fry with professional- style results at home
- Connect the cooktop to the hood for automatic communication with each other so the burners and fans are synchronized. Utilize the ThinQ® app for burner monitoring and push notifications, ensuring your cooktop is operating perfectly
Documents
Specifications
- BTU:
- 67500
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 21 in
- Fuel Type:
- Natural Gas, Propane
- Height:
- 3-3/4 in
- MBH:
- 67.5
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Gas
- Smart Home Enabled:
- Yes
- UPC:
- 195174046562
- Volts:
- 120V
- Width:
- 30 in