35-7/16 in. Wall Mount Range Hood in Stainless Steel
35-7/16 in. Wall Mount Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Add a sleek, modern look to your kitchen with this chimney style hood design, perfect for use over most 30 and 36 in cooktops and ranges
- Clearly see the food being prepared with LED lighting and five blower speeds that provides a wide range of cfm from 200 cfm - 600 cfm to meet local requirements, without compromising power or design
- Effectively remove smoke and odors with the dishwasher-safe mesh filter, after 30 hr of use, the filter clean reminder will activate, ensuring filters are always performing at their best
- Connect the hood and cooktop for automatic communication with each other so the fans and burners are synchronized, utilize the ThinQ® app to monitor and control air movement, operate the LED lights and turn the hood on and off
- The hood provides a wide range of maximum cfm from 290 to 600 cfm to meet local requirements, without having to compromise power or design
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 22-1/16 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Filter Type:
- Mesh
- Height:
- 48-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Sones:
- 6
- UL Listed:
- Yes
- UPC:
- 195174045435
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 480 W
- Weight:
- 35 lb
- Width:
- 35-7/16 in