48 in. Gas Cooktop in Stainless Steel
48 in. Gas Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featuring three Ultra-High™ burners that deliver 23000 Btu's, this range top ensures the ultimate searing capabilities, complemented by convertible wok grates for efficient stir-frying
- Additionally, three Ultra-Low™ burners allow precise temperature control down to 100 Deg, ideal for preparing delicate sauces and confections
- The chromium griddle, boasting a polished finish for scratch resistance, provides consistent heat distribution across its surface, guaranteeing restaurant quality results for years to come
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 114000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 28-15/16 in
- Fuel Type:
- Propane, Natural Gas
- Height:
- 8-15/16 in
- Material:
- Cast Iron
- Number of Burners:
- 6
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
- UPC:
- 048231339346
- Volts:
- 120V
- Watts:
- 444 W
- Width:
- 47-22/25 in