This product requires certification to purchase.

5-Burner Induction Cooktop in Black Glass

Signature Kitchen Suite

5-Burner Induction Cooktop in Black Glass

  • Fast #
  • Part #SSKSIT3601G
  • Item #8329180
  • Manufacturer Part #SKSIT3601G
4.8 out of 5 Customer Rating
Brand image
Signature Kitchen Suite

5-Burner Induction Cooktop in Black Glass

  • Fast #
  • Part #SSKSIT3601G
  • Item #8329180
  • Manufacturer Part #SKSIT3601G
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • With 7,000 watts of power, the 11 in dual center element is the most powerful center induction element in the industry. This element can boil one quart of water in about a minute
  • From a small pan to a large griddle, each flex cooking zone combines elements to accommodate different sizes and shapes of cookware. Each zone provides up to 3,700 watts of power
  • The cooktop can be installed proud, allowing quick and easy retro-fit installation. A flush-mount installation provides a sleek appearance that blends seamlessly with countertops
  • 7 in color LCD touch control allows for easy interface and use. The seamlessly integrated display is also easy to clean
  • The innovative Wi-Fi feature, powered by ThinQ® technology, brings modern convenience to the kitchen
  • Monitor the on/off status of the cooktop elements from a mobile device using the Signature Kitchen Suite™ app
  • When combined with a Signature kitchen suite pro-style hood, ThinQ® technology lets the cooktop and hood communicate with each other so the elements and fans are synchronized
  • Requires Certification

Specifications

AMP:
50
Burner Type:
Induction
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touchpad
Depth:
21-1/16 in
Height:
3-9/16 in
Material:
Glass
Number of Burners:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Compatibility:
Android, iOS
Smart Home Enabled:
Yes
UPC:
048231340946
Volts:
208/240V
Watts:
11100 W
Width:
36-5/8 in
Wireless Communication:
Wi-Fi