6-Burner 23000 BTU Sealed Cooktop in Stainless Steel
6-Burner 23000 BTU Sealed Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two ultra-high burners deliver 23K BTUs of pure cooking power for great searing and quick stir frying
- Two ultra-low burners simmer down to maintain temperatures as low as 100° to prepare delicate sauces and sugary confections
- The three front burner grates are convertible for round bottom wok cooking
- Stir fry at home with professional style results
- Each burner has a dedicated Smart Knob™ featuring a large, illuminated display that makes it easy to read from across the room
- Smart Knobs™ include a Wi-Fi function that let you see if the burner is on or off using the signature kitchen suite app
Documents
Specifications
- AMP:
- 1.5, 15
- BTU:
- 23000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad/Knob
- Depth:
- 28-15/16 in
- Fuel Type:
- Natural Gas
- Height:
- 8-15/16 in
- Ignition System:
- Electric Ignition
- MBH:
- 23
- Material:
- Brass, Cast Iron, Stainless Steel
- Number of Burners:
- 6
- Power Source:
- Gas
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TOCAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MOR INFORMATION: WWW.P65WARNS.CA.GOV
- Smart Home Compatibility:
- Android, iOS
- Smart Home Enabled:
- Yes
- UPC:
- 195174008638
- Volts:
- 120V
- Width:
- 35-7/8 in