8-Burner 23000 BTU Induction Cooktop in Stainless Steel
8-Burner 23000 BTU Induction Cooktop in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in KY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in KY
Product Details
Product Details
- The industry's first built-in sous vide delivering the ultimate in precision cooking, right on the cooktop. Get professional-style results every time and capture the full, true flavor of foods
- Two Ultra-High™ burners deliver 23K BTU s of pure cooking power for better searing and quick stir frying
- Two Ultra-Low™ burners simmer down to maintain temperatures as low as 100° to prepare delicate sauces and sugary confections
- When the recipe calls for instant temperatures and precision control, two induction zones meet the culinary need
- The zones can be combined for use with a griddle, teppanyaki plate or large cookware
- The two front burner grates are convertible for round bottom wok cooking
- Stir fry at home with professional-style results
Specifications
- AMP:
- 30
- BTU:
- 23000
- Burner Type:
- Induction
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 28-15/16
- Fuel Type:
- Natural Gas
- Height:
- 8-15/16
- MBH:
- 23
- Material:
- Brass, Glass
- Number of Burners:
- 8
- Power Source:
- Electric, Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Compatibility:
- Android, iOS
- Smart Home Enabled:
- Yes
- UPC:
- 048231341639
- Volts:
- 208/240V
- Watts:
- 4700
- Width:
- 47-7/8
- Wireless Communication:
- Wi-Fi