French Door Refrigerator in Stainless Steel
French Door Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pre-assembled, for a simplified and faster installation
- Versatile design allows for 3/4 in proud installation in existing 24 in D cabinets or true flush installation in 25 in D cabinetry
- Always keeps temperature fluctuation within +/-1 Deg F to enhance food freshness for longer period of time
- Innovative convertible fridge/freezer drawer offers five preset temperatures zones for precise food preservation - chilled wine, fridge deli, meats and seafood, cold drinks or drop the temperature all the way down to make it a freezer when you need it
- The internal water dispenser delivers cold, fresh, filtered water with a simple touch
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 27-2/5 in
- Energy Star Compliant:
- Yes
- Energy Star Most Efficient:
- Yes
- Freezer Capacity (Cu Ft):
- 7.65 cu ft
- Height:
- 83-1/2 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 18.35 cu ft
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 195174086711
- Volts:
- 115V
- Weight:
- 761 lb
- Width:
- 47-1/4 in
- Wireless Communication:
- Wi-Fi