35-7/8 in. 4-Burner Electric and Gas Freestanding Range in Stainless Steel
Pro 35-7/8 in. 4-Burner Electric and Gas Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The industry's first built-in sous vide delivering the ultimate in precision cooking, right on the cooktop
- Get professional-style results every time and capture the full, true flavor of foods
- Ultra-high burner delivers 18K BTUs of pure cooking power for better searing and quick stir frying
- Ultra-low burner simmers down to maintain temperatures as low as 100° to prepare delicate sauces and sugary confections
- When the recipe calls for instant temperatures and precision control, two induction zones meet the culinary need
- The zones can be combined for use with a griddle, teppanyaki plate or large cookware
- Spacious 6.3 cu. ft. capacity oven combines steam and convection cooking for gourmet results
- The convection system cooks food quickly and evenly while steam helps to preserve texture, appearance and taste
- Makes fast work of cleaning a lightly-soiled oven with just a ten minute cycle, using only water
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 50
- BTU:
- 18000
- Burner Type:
- Induction
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.3 cu ft
- Collection:
- Pro
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knobs
- Depth:
- 29-5/16 in
- Fuel Type:
- Natural Gas
- Height:
- 36-11/16 in
- Interior Light:
- Yes
- MBH:
- 18
- Material:
- Brass, Ceramic, Stainless Steel
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric, Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Self Clean:
- Yes
- UPC:
- 048231341400
- Volts:
- 208/240V
- Watts:
- 9.8 kW
- Weight:
- 392 lb
- Width:
- 35-7/8 in
- Wireless Communication:
- Wi-Fi