35-7/8 in. 6-Burner Electric and Gas Freestanding Range in Stainless Steel
Pro 35-7/8 in. 6-Burner Electric and Gas Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two ultra-high burners deliver 23K BTUs of pure cooking power for great searing and quick stir frying
- Two ultra-low burners simmer down to maintain temperatures as low as 100° to prepare delicate sauces and sugary confections
- Makes fast work of cleaning a lightly-soiled oven with just a ten minute cycle, using only water
- The three front burner grates are convertible for round bottom wok cooking
- Stir fry at home with professional style results
- Each burner has a dedicated Smart Knob™ featuring a large, illuminated display that makes it easy to read from across the room
- Smart Knobs™ include a wi-fi function that let you see if the burner is on or off using the signature kitchen suite app
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 4
- BTU:
- 23000
- Burner Type:
- Gas
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.3 cu ft
- Collection:
- Pro
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knobs
- Depth:
- 29-5/16 in
- Fuel Type:
- Natural Gas
- Height:
- 36-11/16 in
- Interior Light:
- Yes
- MBH:
- 23
- Material:
- Brass, Ceramic, Stainless Steel
- Number of Burners:
- 6
- Number of Elements:
- 2
- Power Source:
- Electric, Gas
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TOCAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MOR INFORMATION: WWW.P65WARNS.CA.GOV
- Self Clean:
- Yes
- UPC:
- 048231341776
- Volts:
- 120V
- Weight:
- 385 lb
- Width:
- 35-7/8 in
- Wireless Communication:
- Wi-Fi