8 x 35-7/8 x 24 x 18 in. Ducted Hood & Vent in Stainless Steel
Pro-Style 8 x 35-7/8 x 24 x 18 in. Ducted Hood & Vent in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The innovative Wi-Fi feature, powered by ThinQ® technology, brings modern convenience to the kitchen
- Monitor and control air movement, operate LED lights, and turn the hood on and off from a mobile device using the Signature Kitchen Suite™ app
- When combined with a Signature kitchen suite range, ThinQ® technology lets the range and hood communicate with each other so the burners and fans are synchronized
- Professional-style baffle filters enhance the cooking experience by capturing grease and smoke particles more efficiently than traditional mesh filters, without affecting airflow
- The baffle filters are dishwasher-safe for easy cleaning
- Dual-level LED lighting illuminates the cooking surface with a brilliant glow
- The LED lights are energy-efficient and have a long life
- The hood provides a wide range of maximum CFMs from 200 through 650 CFM to meet local requirements, without having to compromise power or design
Specifications
- ADA Compliant:
- No
- AMP:
- 4
- CEC Compliant:
- For Sale in CA
- CFM:
- 200 ft3/min
- Collection:
- Pro-Style
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 24 in
- Duct Size:
- 8 in
- Fan Speeds:
- 5
- Filter Type:
- Baffle
- Height:
- 18 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Sones:
- 6
- UL Listed:
- Yes
- UPC:
- 048231339605
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 480 W
- Width:
- 35-7/8 in