This product requires certification to purchase.

8 x 47-7/8 x 24 x 18 in. Ducted Hood & Vent in Stainless Steel

Signature Kitchen Suite

Pro-Style 8 x 47-7/8 x 24 x 18 in. Ducted Hood & Vent in Stainless Steel

  • Fast #
  • Part #SSKSPH4802S
  • Item #7585028
  • Manufacturer Part #SKSPH4802S
5 out of 5 Customer Rating
Brand image
Signature Kitchen Suite

Pro-Style 8 x 47-7/8 x 24 x 18 in. Ducted Hood & Vent in Stainless Steel

  • Fast #
  • Part #SSKSPH4802S
  • Item #7585028
  • Manufacturer Part #SKSPH4802S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 200-650 CFM, 1-6 sones
  • 200-390 CFM, 1-4 sones, 3 speeds
  • 200-290 CFM, 1-3 sones, 2 speeds
  • LED
  • 4 pro baffle
  • The innovative Wi-Fi feature, powered by ThinQ® technology, brings modern convenience to the kitchen
  • Monitor and control air movement, operate LED lights, and turn the hood on and off from a mobile device using the Signature Kitchen Suite™ app
  • When combined with a Signature kitchen suite range, ThinQ® technology lets the range and hood communicate with each other so the burners and fans are synchronized
  • Professional-style baffle filters enhance the cooking experience by capturing grease and smoke particles more efficiently than traditional mesh filters, without affecting airflow
  • The baffle filters are dishwasher-safe for easy cleaning
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
3.5
CEC Compliant:
For Sale in CA
CFM:
650 ft3/min
Collection:
Pro-Style
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
24 in
Duct Size:
8 in
Fan Speeds:
5
Filter Type:
Baffle
Height:
18 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Sones:
6
UL Listed:
Yes
UPC:
048231339698
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
480 W
Weight:
69.1 lb
Width:
47-7/8 in