18 cu. ft. Column Refrigerator in Panel Ready
San Giovanni™ 18 cu. ft. Column Refrigerator in Panel Ready
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sabbath, Demo, Power On / Off, Temp Control, Water Filter Reset, Smart Diagnosis, WiFi, Smart Grid
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18 cu ft
- Collection:
- San Giovanni™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Digital
- Depth:
- 23-7/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Handle Material:
- Brass
- Height:
- 84-1/2 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 46
- Number of Shelves:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Refrigerator Capacity (Cu Ft):
- 18 cu ft
- Smart Home Compatibility:
- Android
- Smart Home Enabled:
- Yes
- Temperature Range:
- 33 to 46 Deg F
- UL Listed:
- Yes
- UPC:
- 048231795128
- Volts:
- 115V
- Weight:
- 385 lb
- Width:
- 29-3/4 in