5 gal SUltra High Speed Floor Finish
Signature® ProX 5 gal SUltra High Speed Floor Finish
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ultra high-speed floor finish
- Unsurpassed wet-look gloss
- Dramatic response to propane, battery and electric equipment
- Designed to excel on vinyl composite, sheet vinyl and terrazzo flooring
- Apply over virtually any finish after deep scrubbing with Diversey UHSTM/MC Cleaner and green pads
- Product does not contain any intentionally added PFAS
Specifications
- Application:
- Floor
- Collection:
- Signature® ProX
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Product Type:
- Sealer
- Size:
- 5 gal
- Type:
- D101110059
- UPC:
- 807174562613