6 in. x 30 ft. PVC Rockshield
Tuff-N-Nuff® 6 in. x 30 ft. PVC Rockshield
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Laboratory and field tested to protect FBE coated steel from rocky or harsh backfill material
- Outstanding impact resistance results in the modified ASTM G-13 rock drop testing
- Porous and random strand matrix design does not shield cathodic protection
- PVC product construction reduces the impact load transfer onto the pipe during backfilling
- Durable product which exhibits excellent physical and performance properties
- Flexible, lightweight material allows for a quick and inexpensive installation process, even in extreme arctic temperatures
- Custom sizes are available for every pipeline diameter size (zero waste)
- Product was designed and has been sold specifically as a rockshield for nearly 30 years
- Manufacturing capacity to support large scale pipeline projects
- Specified for use as a rockshield by some of largest pipeline owners in the world
Documents
Specifications
- Collection:
- Tuff-N-Nuff®
- Length:
- 6
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Rockshield
- Size:
- 6 in x 30 ft
- Thickness:
- 3/8 in
- Width:
- 30