This product requires certification to purchase.

10.3 oz. High Temperature Silicone Caulk in Red

Sila-Seal

10.3 oz. High Temperature Silicone Caulk in Red

  • Fast #
  • Part #S1233600
  • Item #1601633
  • Manufacturer Part #1233600
5 out of 5 Customer Rating
Sila-Seal

10.3 oz. High Temperature Silicone Caulk in Red

  • Fast #
  • Part #S1233600
  • Item #1601633
  • Manufacturer Part #1233600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Red
Material:
Silicone
Maximum Temperature:
600
Minimum Temperature:
-60
Product Type:
Caulk
Size:
10.3 oz
Temperature Range:
-65 to 600 Deg F