This product requires certification to purchase.

120V Aluminum LED Work Light with USB Port

Silverline

120V Aluminum LED Work Light with USB Port

  • Fast #
  • Part #S998061
  • Item #8072095
  • Manufacturer Part #998061
4.8 out of 5 Customer Rating
Brand image
Silverline

120V Aluminum LED Work Light with USB Port

  • Fast #
  • Part #S998061
  • Item #8072095
  • Manufacturer Part #998061
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 10W LED
  • Adjustable beam through 120°
  • USB port (max 1A)
  • Includes 120V & 12V charger
  • IP44 rated
  • Requires Certification

Specifications

AMP:
1
Battery Size:
4400AH
Battery Type:
Lithium
Color Finish Name:
Blue, Black
Height:
9-1/4 in
Length:
6-9/16 in
Light Bulb Type:
LED
Lumens:
700
Material:
Steel
Power Source:
Battery
UL Listed:
No
UPC:
885973021616
Volts:
120V
Watts:
10 W
Weight:
1.13 kg
Width:
5-13/16 in