1-1/2 in. Plain End Plastic Cleanout
1-1/2 in. Plain End Plastic Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Our long radius PVC clean-out sweeps do not have the same access and servicing issues often experienced with short radius fittings, such as standard plumbing fittings
- The color is white to meet various requirements for matching existing plumbing
- The ends are plain so that you can choose what you want for a plug, whether it is a threaded plug, threaded cap, ball valve, etc.
- This product line is currently sold in the standard sizes shown below
Documents
Specifications
- Adjustable:
- No
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 11-1/2
- IAPMO Listed:
- No
- Length:
- 11-1/2
- Outlet Type:
- Plain End
- Plug Included:
- No
- Product Type:
- Sweep