12-1/4 in. 8W 1-Light Under-Cabinet Light
12-1/4 in. 8W 1-Light Under-Cabinet Light
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Temperature:
- 4100
- Height:
- 1
- Length:
- 12-1/4
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Fluorescent
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 8
- Width:
- 3-1/2