This product requires certification to purchase.

48 in 64W 2-Light Fluorescent T8 Linear Ceiling Fixture

Simkar Lighting

48 in 64W 2-Light Fluorescent T8 Linear Ceiling Fixture

  • Fast #
  • Part #STY124232B11A277V
  • Item #7285016
  • Manufacturer Part #TY-124-2-32-B11-A-277V
5 out of 5 Customer Rating
Simkar Lighting

48 in 64W 2-Light Fluorescent T8 Linear Ceiling Fixture

  • Fast #
  • Part #STY124232B11A277V
  • Item #7285016
  • Manufacturer Part #TY-124-2-32-B11-A-277V
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
48
Light Bulb Type:
Fluorescent
Number of Lights:
2
Watts:
64