11-1/2 in. 2-Light Ballast in White
Cloud 11-1/2 in. 2-Light Ballast in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Ballast Type:
- Electronic
- Collection:
- Cloud
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 5-1/2 in
- Length:
- 52 in
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Fluorescent
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 48 W
- Width:
- 11-1/2 in