1/4 in. Brass Air Release Valve
1/4 in. Brass Air Release Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- UPC:
- 008391031740
- Valve Size:
- 1/4 in
- Valve Type:
- Air Release Valve