This product requires certification to purchase.

1-1/2 in. Insert x Male Brass Adapter

Simmons Manufacturing

1-1/2 in. Insert x Male Brass Adapter

  • Fast #
  • Part #SIMAB6
  • Item #2183909
  • Manufacturer Part #MAB-6
5 out of 5 Customer Rating
Brand image
Simmons Manufacturing

1-1/2 in. Insert x Male Brass Adapter

  • Fast #
  • Part #SIMAB6
  • Item #2183909
  • Manufacturer Part #MAB-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Barbed
End Connection 2:
Male
End Connections:
Barbed x Male
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
UPC:
008391002108