1 x 1 in. Male Pipe Thread Rubber Bleed Orifice
1 x 1 in. Male Pipe Thread Rubber Bleed Orifice
Package Quantity Info:
Each: 1 Inner Pack: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Documents
Specifications
- End Connection 1:
- Male
- End Connection 2:
- Threaded
- End Connections:
- Male x Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Rubber
- UPC:
- 008391005130