1 x 10 in. 2-Hole Dual Thread Tank Cross
1 x 10 in. 2-Hole Dual Thread Tank Cross
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Certified lead free
- Silicon bronze
- Certified lead free to NSF/ANSI 372 by truesdail laboratories
- Meets all state and federal safe water drinking acts and regulations including California Prop 65
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- End Connection 1:
- Female Threaded
- End Connection 4:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Size 4:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 1 in x 1 in x 3/4 in
- Fitting Type:
- Cross, Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- Material:
- Silicon Bronze
- UPC:
- 008391031245