11 in. x 1 in x 3/4 in. Water Heater Connector
11 in. x 1 in x 3/4 in. Water Heater Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Female
- End Connection 2:
- Male
- End Connections:
- Female x Male
- Fitting Size 1:
- 1
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1 in x 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11
- Material:
- Copper, Silicon, Bronze
- Rigid:
- Yes
- UL Listed:
- No
- UPC:
- 008391030828