1/8 in. Threaded Steel Air Release Valve
1/8 in. Threaded Steel Air Release Valve
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- UPC:
- 008391031733
- Valve Size:
- 1/8 in
- Valve Type:
- Air Release Valve