3/4 x 1 x 1 x 12-3/8 in. Female x Male Silicon Bronze Tank Cross with Copper Pipe
3/4 x 1 x 1 x 12-3/8 in. Female x Male Silicon Bronze Tank Cross with Copper Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- End Connection 1:
- Female
- End Connection 2:
- Male
- End Connection 3:
- Male
- End Connections:
- Female x Male x Male
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in x 1 in
- Fitting Type:
- Reducing
- Height:
- 12-3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-7/8 in
- Material:
- Copper, Silicon Bronze
- UL Listed:
- No
- UPC:
- 008391031559