1/2 in. Silicon Bronze FNPT Check Valve
500 SB Series 1/2 in. Silicon Bronze FNPT Check Valve
Frequently Purchased Together
Product Details
Product Details
- Check valves feature silicon bronze cast body and poppet
- Furnished with Buna-N O-ring, stainless steel spring, washer, and locknut
-
Lead Law Compliant
Specifications
- Collection:
- 500 SB Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 2-5/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-3/8 in
- Material:
- Silicon Bronze
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Valve Body Material:
- Silicon Bronze
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1/2 in
- Valve Type:
- Check Valve
- Weight:
- 0.6 lb