This product requires certification to purchase.

1 x 0.035 in. 3/4 TPI Bimetal Band Saw Blade

Simonds International

1 x 0.035 in. 3/4 TPI Bimetal Band Saw Blade

  • Fast #
  • Part #S64364308
  • Item #3460425
  • Manufacturer Part #64364308
3.1 out of 5 Customer Rating
Simonds International

1 x 0.035 in. 3/4 TPI Bimetal Band Saw Blade

  • Fast #
  • Part #S64364308
  • Item #3460425
  • Manufacturer Part #64364308
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Cutting, Saws, Metal Cutting, Wood Cutting
Blade Material:
Bi-metal
Blade Thickness (in):
0.035 in
Blade Type:
Band Saw
Blade Width (in):
1 in
Material:
Metal
Teeth Per Inch:
3/4